Motion
MXQ8A-50ZA3
MXQ-Z GUIDED CYLINDER with 8 mm Bore Size
Mi Item #07280642
MFR #MXQ8A-50ZA3
Price$498.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ-Z GUIDED CYLINDER with 8 mm Bore Size
Mi Item #07280642
MFR #MXQ8A-50ZA3

Mfr description
MXQ8A-50ZA3 CYLINDER, SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.62/each

Specifications

Dimensions

  • Bore Diameter  
    0.3150 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Stoppers (Both Ends)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Bracket 1
    Standard Double Ported
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Guide Type
    Precision
  • Made to Order
    Yes
  • Mounting Type
    Standard Double Ported
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual Rod
  • Series
    MXQ-Z
  • Style
    Standard
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)