Motion
48-11-2460

MILWAUKEE TOOL
48-11-2460

M12™ REDLITHIUM™ XC 6.0Ah Extended Capacity Battery Pack
Mi Item #07280725
MFR #48-11-2460
Price$241.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-11-2460

M12™ REDLITHIUM™ XC 6.0Ah Extended Capacity Battery Pack
Mi Item #07280725
MFR #48-11-2460

Mfr description
48-11-2460 M12 RED LITHIUM BATTERY XC6.0
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and durability
  • All-weather performance: delivers fade-free power in extreme jobsite conditions
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$241.05/each

Specifications

Details

  • Features & Benefits
    • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger • Best-in-class construction: offers long-lasting performance and durability • All-weather performance: delivers fade-free power in extreme jobsite conditions • Versatility: powers 70+ Milwaukee M12™ cordless solutions • Battery fuel gauge displays charge status on tool • For use with Milwaukee M12 cordless tools • Delivers up to 3X more runtime, 20% more power and 2X more life than standard lithium-ion batteries • Performs in climates below 0°F/-18°C
  • For Use With
    Milwaukee M12 Products
  • Manufacturer Upc Number
    045242472628
  • Material
    Plastic
  • UPC_NO
    045242472628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)