Motion
43438
KleenGuard* Disposable Exam Gloves - Small Size, 4.7 mil Thick, Green Color
Mi Item #07280779
MFR #43438
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard* Disposable Exam Gloves - Small Size, 4.7 mil Thick, Green Color
Mi Item #07280779
MFR #43438

Mfr description
43438 SMALL SPRING GREEN NITRILE GLOVE
  • 4.7 mil, ambidextrous gloves with textured fingertips for enhanced grip
  • Excellent wet and dry grip to reduce potential for slips
  • Beaded cuffs for added strength and donning ease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Small
  • Thickness
    4.7 mil

Details

  • Application
    General Purpose, Industrial
  • Color
    Green
  • Product Line
    "KleenGuard*"
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)