Specifications
Dimensions
- Weight8.8 lbs
Details
- Accessory TypeProjectile
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Country of OriginUS
- DescriptionMC-HPB-12
- For Use WithMC-BM20, MC-L20, MC-L32
- Harmonization Code3926.90.9985
- Manufacturer Catalog Number7467-5010
- Product TypesProjectile
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)