Overview
Mfr description
W 6208-2Z BRG
- Stainless deep groove ball bearing
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceCN
- Cage TypeSheet metal
- Precision RatingABEC 1
- Seal TypeNon-Contact Seal
- Finish CoatingUncoated
- Bearing MaterialStainless steel
- Cage MaterialStainless steel
- Inner Ring Width18 mm
- Element MaterialStainless steel
- Series62
- Radial Static Load Capacity3960 lbf
- Manufacturer Catalog NumberW 6208-2Z
- UPC_NO7316571000770
- Features & Benefits• Stainless deep groove ball bearing
- DescriptionW 6208-2Z BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe W 6208-2Z is a 40 mm bore radial/deep groove ball bearing with 80 mm OD, 18 mm width, straight design, double shielded type.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data