Motion
200-5000-2-5-2-7

NOSHOK INC
200-5000-2-5-2-7

200-5000-2-5-2-7 5000 PSI TRANSDUCER
MI ITEM #07281306
MFR #200-5000-2-5-2-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
200-5000-2-5-2-7

200-5000-2-5-2-7 5000 PSI TRANSDUCER
MI ITEM #07281306
MFR #200-5000-2-5-2-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200-5000-2-5-2-7 5000 PSI TRANSDUCER
  • Ranges from vacuum to 0 psig to 15,000 psig
  • absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia
  • Voltage output
  • 316 and 17-4PH Stainless Steel wetted parts
  • CE compliant to suppress RFI, EMI and ESD.

Specifications

  • Body Material
    316 Stainless Steel
  • Ambient Temperature Range
    -40 to 185 °F
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text