Motion
6014VVNR
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Double Sealed, With Snap Ring
Mi Item #07281396
MFR #6014VVNR
Price$253.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Double Sealed, With Snap Ring
Mi Item #07281396
MFR #6014VVNR

Mfr description
6014VVNR
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$253.86/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    110 mm
  • Overall Height
    20 mm
  • Overall Length
    110 mm
  • Overall Width  
    20 mm
  • Weight
    1.653 lbs, 0.75 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6014VVNR is a 70mm bore radial deep groove ball bearing with double seals, 110mm OD, and 20mm width for industrial use.
  • Manufacturer Catalog Number
    6014VVNR
  • Manufacturer Upc Number
    029176068249
  • Max Rpm
    7100 rpm
  • Maximum Operating RPM
    7100 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    42000 N, 9442 lbf
  • Radial Static Load Capacity
    31000 N, 6969 lbf
  • Relubricatable
    No
  • Series
    60
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176068249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)