Motion
68/800M
Radial/deep Groove Ball Bearing - Straight Bore, 800 mm ID, 980 mm OD, 82 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #07281398
MFR #68/800M
Price$92,355.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 800 mm ID, 980 mm OD, 82 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #07281398
MFR #68/800M

Mfr description
68/800M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92,355.25/each

Specifications

Dimensions

  • Bore Diameter  
    800 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    82 mm
  • Outside Diameter  
    980 mm
  • Overall Width  
    82 mm
  • Weight
    291.01 lbs, 132 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    68/800M
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 68/800M is an 800 mm bore radial/deep groove ball bearing with a 980 mm OD and 82 mm width, open for standard use.
  • Manufacturer Catalog Number
    68/800M
  • Manufacturer Upc Number
    029176974762
  • Max Rpm
    480 rpm
  • Maximum Operating RPM
    480 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    585000 N, 131513.2 lbf
  • Radial Static Load Capacity
    1310000 N, 294499.7 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176974762
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)