Motion
16-530/XS
Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
Mi Item #07281414
MFR #16-530/XS
Price$6.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
Mi Item #07281414
MFR #16-530/XS

Mfr description
16-530/XS GTEK GREY CUT RESIST A2
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.99/each

Specifications

Dimensions

  • Glove Size
    XS
  • Length
    30 cm
  • Size
    XS

Details

  • Additional Details
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    3
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Salt & Pepper
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Knit Gauge
    13
  • Liner Material
    PolyKor
  • Manufacturer Upc Number
    616314130885
  • Spec Sheet
  • UPC_NO
    616314130885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)