Motion
IDFB11E-11N-AKRT

SMC CORP OF AMERICA
IDFB11E-11N-AKRT

Refrigerated Air Dryer
MI ITEM #07281420
MFR #IDFB11E-11N-AKRT
Price$2,322.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IDFB11E-11N-AKRT

Refrigerated Air Dryer
MI ITEM #07281420
MFR #IDFB11E-11N-AKRT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,322.49/each

Specifications

Dimensions

  • Overall Height
    22.400 in
  • Overall Length
    19.100 in
  • Overall Width
    10.600 in
  • Port Size
    3/4 NPT
  • Weight
    33 kg

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Max Operating Temperature
    104 °F
  • Maximum Air Flow
    65 scfm
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    36 °F
  • Port Gender
    Female
  • Product Type
    Membrane Air Dryers
  • Refrigerant Type
    R 134.a
  • Standard Dew Point
    50 °F
  • Supply Current
    6.5 A
  • Supply Frequency
    60 Hz
  • Supply Phase
    1
  • Supply Voltage
    115 V ac

Overview

Mfr description
IDFB11E-11N-AKRT REFRIGERATED AIR DRYER
  • UL certified for use in North America
  • 60 Hz operation
  • Max. inlet air temperature: 122°F (50°C)
  • Max. flow at rated conditions: 300 scfm 510m³/hr (ANR) @37°F (3°C) PDP
  • Connections: NPT threads are standard; R/Rc adapters are available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought