Motion
45 10 170

KNIPEX
45 10 170

6 3/4" Retaining Ring Pliers for Retaining Rings on Shafts
MI ITEM #07281587
MFR #45 10 170
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
45 10 170

6 3/4" Retaining Ring Pliers for Retaining Rings on Shafts
MI ITEM #07281587
MFR #45 10 170

Mfr description
45 10 170 SPECIAL RETAINING RING PLIER
  • For fitting horseshoe-shaped spring retaining rings and circlips without grip holes.
  • For shaft retaining devices.
  • With opening spring.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    9/16 in.
  • Length
    7 1/8 in.
  • Overall Depth
    9/16 in.
  • Overall Height Or Width
    1 7/16 in.
  • Overall Length
    6 3/4 in.
  • Single Part Length
    7 1/8 in.
  • Single Part Width
    7 1/8 in.
  • Storage Dimension Width
    2.4 in.
  • Tool Weight
    0.34 lbs.
  • Tool Width
    1 7/16 in.
  • Width
    1 7/16 in.

Details

  • Blade Finish
    Black-oxide
  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Retaining Ring Pliers for Retaining Rings on Shafts
  • Handle Color
    Black
  • Handle Style
    Bare handles
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221004781
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)