Motion
54317
Ball Thrust Bearing - Double-Direction, 70 mm Bore, 150 mm OD, 105 mm Width, Separable
Mi Item #07281919
MFR #54317
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Double-Direction, 70 mm Bore, 150 mm OD, 105 mm Width, Separable
Mi Item #07281919
MFR #54317

Mfr description
54317 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    150 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    17.7 lbs

Details

  • Bore Type
    Round
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176029677
  • Max Rpm
    1600 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    46500 lbf
  • Separable Or Banded
    Separable
  • Series
    54300
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    029176029677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)