Motion
CDJ2YB16-150Z-B

SMC CORP OF AMERICA
CDJ2YB16-150Z-B

Cylinderinder, Air
Mi Item #07282021
MFR #CDJ2YB16-150Z-B
Price$32.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2YB16-150Z-B

Cylinderinder, Air
Mi Item #07282021
MFR #CDJ2YB16-150Z-B

Mfr description
CDJ2YB16-150Z-B CYLINDER, AIR
  • Double acting, single rod
  • Bore size: (mm) 10, 16
  • Standard stroke: (mm) 15, 30, 45, 60, 75, 100, 125, 150, 175, 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.56/each

Specifications

Dimensions

  • Bore Diameter
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Smooth Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z-B
  • Magnet
    Built-in Magnet
  • Mounting Type
    Basic
  • Options Included
    Built-In Magnet, Smooth Cylinder
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2-Z
  • Special Applications
    Low pressure
  • Suffix For Stroke
    Z
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)