Specifications
Dimensions
- Weight5.7 lb
Details
- Manufacturer Stock Number70071618097
- Manufacturer Upc Number00051131373396
- Product TypesPAPR Assembly
- UPC_NO00051131373396
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)