Specifications
Dimensions
- Weight2.585 lb
Details
- AdjustmentRatchet
- Available AttachmentsFaceseals, Shrouds, Visor peel-offs, Radiant heat accessories, Welding shields, Hearing protection, Microphone
- Headgear TypeFaceshield
- Manufacturer Upc Number00051131372993
- Papr Or Sar CompPAPR and SAR
- Product LineVersaflo
- Series/System CompatibilityM
- Standards MetAssigned Protection Factor (APF) = 25
- SuspensionRatchet
- UPC_NO00051131372993
- Window TypeClear
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)