Motion
MFR-30-2-4A-60 FLUID COOLING FAN

THERMAL TRANSFER PROD LTD
MFR-30-2-4A-60 FLUID COOLING FAN

FLUID COOLING FAN
MI ITEM #07282234
MFR #MFR-30-2-4A-60 FLUID COOLING FAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
MFR-30-2-4A-60 FLUID COOLING FAN

FLUID COOLING FAN
MI ITEM #07282234
MFR #MFR-30-2-4A-60 FLUID COOLING FAN

Mfr description
MFR-30-2-4A-60 HEAT EXCHANGER
  • Similar to M Series with DC fan or hydraulic motor
  • 3/8" tube size
  • Aluminum fins Low amp draw 12 or 24 volt DC motor
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Connection Type
    SAE
  • Displacement
    .22in3/ Rev.
  • Max Operating Temperature
    350 °F
  • Series
    MFR
  • Tube Material
    Copper
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)