Motion
14619
1/4" 6X19 IWRC DOMESTIC
Mi Item #07282322
MFR #14619
Price$3.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" 6X19 IWRC DOMESTIC
Mi Item #07282322
MFR #14619

Mfr description
14619 1/4" DIA, 6X19 IWRC WIRE ROPE
  • Domestic Rope
  • 6X19 IWRC EIPS Construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.95/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Weight
    0.116 lb

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    BULK WIRE ROPE
  • UPC_NO
    697886641405
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)