Motion
54317U
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, Without Snap Ring
Mi Item #07282372
MFR #54317U
Price$3,255.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, Without Snap Ring
Mi Item #07282372
MFR #54317U

Mfr description
54317U BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,255.22/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    150 mm
  • Weight
    17.703 lbs, 8.03 kg

Details

  • Bore Type
    Straight
  • Max Rpm
    1600 rpm
  • Maximum Operating RPM
    1600 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    207000.0 N, 46535.4 lbf
  • Radial Static Load Capacity
    490000 N, 110156.4 lbf
  • Series
    543
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)