Motion
CDQSB20-15D-A93Z

SMC CORP OF AMERICA
CDQSB20-15D-A93Z

CQS COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #07282403
MFR #CDQSB20-15D-A93Z
List Price$118.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSB20-15D-A93Z

CQS COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #07282403
MFR #CDQSB20-15D-A93Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.35/each for your price

Overview

Mfr description
CDQSB20-15D-A93Z CYLINDER, COMPACT

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    15 mm
  • Options Included
    Auto Switch, Magnetized
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Cylinder Series
    CQS
  • Lead Wire Length
    Z - (5 m)
  • Manufacturer Catalog
  • Magnet
    Built-in
  • Number Of Auto Switches
    2
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Series
    CQS
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text