Motion
CDUX25-40D-M9NL

SMC CORP OF AMERICA
CDUX25-40D-M9NL

Compact Cylinder, Stroke 40 mm
Mi Item #07282407
MFR #CDUX25-40D-M9NL
Price$202.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUX25-40D-M9NL

Compact Cylinder, Stroke 40 mm
Mi Item #07282407
MFR #CDUX25-40D-M9NL

Mfr description
CDUX25-40D-M9NL CYL, FREE MT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.10/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Lead Wire Length
    3 m
  • Stroke
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    M9N - Solid State, General Purpose, 3 wire NPN, Horizontal
  • Body Option
    Magnetic Piston
  • Body Type
    Free Mount
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cushion Type
    Double side rubber bumpers
  • Cylinder Series
    CU
  • Cylinder Style
    Free Mount
  • Cylinder Suffix
    M9NL
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Options Included
    3M Lead Wire, Built-In Magnet, M9N Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CU
  • Special Applications
    Low Speed
  • Type
    Free Mount Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)