Specifications
Dimensions
- Bore Diameter20 mm
Details
- Adjuster OptionShock Absorber (Extension End)
- BearingsRecirculating Ball Bearings
- Body OptionSymmetric Type
- Body TypeSlide Table
- Country of OriginJP
- Cushion TypeShock Absorber
- Cylinder StyleSlide Table
- Cylinder SuffixBS20L
- FiletageRc(Pt)
- Guide TypeLinear
- Hardware TypeShock Absorber
- Options IncludedShock Absorber, Symmetric Type
- Product TypeGuided Air Cylinders
- SeriesMXQ
- Stroke Adjuster TypeExtend Stroke Adjustment
- StyleStandard
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)