Motion
MXQ-BT20L
MXQ GUIDED CYLINDER
MI ITEM #07282442
MFR #MXQ-BT20L
Price$132.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ GUIDED CYLINDER
MI ITEM #07282442
MFR #MXQ-BT20L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.23/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Adjuster Option
    Shock Absorber (Retraction End)
  • Body Option
    Symmetric Type
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    BT20L
  • Filetage
    Rc(Pt)
  • Hardware Type
    Shock Absorber
  • Options Included
    Shock Absorber, Symmetric Type
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Stroke Adjuster Type
    Retract Stroke Adjustment
  • Style
    Standard
  • Type
    Accessory

Overview

Mfr description
MXQ-BT20L SHOCK ABSORBER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought