Motion
DSM-8-90-P-A-FW

FESTO CORPORATION
DSM-8-90-P-A-FW

Rotary Actuator - Female Thread Mount, 0 to 90 ° Angle of Rotation, 8 Body Size
Mi Item #07282458
MFR #DSM-8-90-P-A-FW
Price$957.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSM-8-90-P-A-FW

Rotary Actuator - Female Thread Mount, 0 to 90 ° Angle of Rotation, 8 Body Size
Mi Item #07282458
MFR #DSM-8-90-P-A-FW

Mfr description
185936-DSM-8-90-P-A-FW SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$957.15/each

Specifications

Dimensions

  • Body Size
    8

Details

  • Actuator Type
    Semi-rotary
  • Angle of Rotation
    0 to 90 °
  • Cushion Angle
    0.5 °
  • Cushion Type
    Elastomer
  • Maximum Axial Force
    10 N
  • Maximum Radial Force
    20 N
  • Mount Type
    Female Thread
  • Operating Pressure Range
    3.5 to 8 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)