Motion
CDQ2B125-100DCZ-A93V

SMC CORP OF AMERICA
CDQ2B125-100DCZ-A93V

Compact Cylinderinder, CQ2-Z
Mi Item #07282470
MFR #CDQ2B125-100DCZ-A93V
Price$319.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B125-100DCZ-A93V

Compact Cylinderinder, CQ2-Z
Mi Item #07282470
MFR #CDQ2B125-100DCZ-A93V

Mfr description
CDQ2B125-100DCZ-A93V
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160, 180, 200
  • Standard stroke (mm): 10 through 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.38/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Port Size
    3/8 BSPT
  • Rod Size / Thread
    M22x2.5 Female ISO
  • Stroke
    100 mm

Details

  • Auto-Switch
    A93V - Reed, DC Volt, AC Volt, LED, Vertical
  • Compact Cylinder Type
    Large Bore
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)