Motion
RZQF32TN-200-150-M9NSAPC

SMC CORP OF AMERICA
RZQF32TN-200-150-M9NSAPC

Solenoid-operated Air Control Valve - M8 Connector, Flange Mounted
Mi Item #07282476
MFR #RZQF32TN-200-150-M9NSAPC
Price$422.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQF32TN-200-150-M9NSAPC

Solenoid-operated Air Control Valve - M8 Connector, Flange Mounted
Mi Item #07282476
MFR #RZQF32TN-200-150-M9NSAPC

Mfr description
RZQF32TN-200-150-M9NSAPC CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.56/each

Specifications

Dimensions

  • Lead Wire Length
    500 mm
  • Subplate Port Size
    NPT

Details

  • Country of Origin
    JP
  • Electrical Entry
    M8 Connector
  • Entry Orientation
    Horizontal
  • For Use With Series
    RZQ
  • Manifold Port(s)
    NPT
  • Maximum Temperature
    60 °C
  • Mounting
    Flange Mounted
  • Number Of Positions
    3
  • Piping Type
    Flange Mounted
  • Port Thread Standard
    NPT
  • Series
    RZQ
  • Solenoid Electrical Entry
    M8 Connector
  • Standards Met
    RoHS
  • Valve Series
    RZQ
  • Wire Type
    M8 Connector
  • Wiring Type
    M8 Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)