Motion
CMBD1
MULTI-BIT DRIVER 50-IN-1
Mi Item #07282618
MFR #CMBD1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MULTI-BIT DRIVER 50-IN-1
Mi Item #07282618
MFR #CMBD1

Mfr description
CMBD1 QUICK CONVERT MULTI-BIT DRIVER
  • 50-in-1 drive includes: 1/4"",5/16"", 7/16"" nut driver, #1 and #2 Phillips bits, 3/16"" and 9/32"" slotted bits
  • Unique pin socket on driver handle self-adjusts to a variety of fastener sizes and shape (capacity 1/4"" to 1/2"")
  • Quick conversion design allows users to adjust to a T-Handle position for increased torque
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    #1, #2, 3/16 in, 9/32 in
  • Nut Driver Size
    1/4 in, 5/16 in, 7/16 in
  • Overall Length
    9-1/4 in
  • Phillips Point Size
    #1, #2 in
  • Screwdriver Size Range
    Nut Drivers: 1/4, 5/16, Phillips #1, #2, 3/16, 9/32
  • Slot Size
    Phillips #1, #2
  • Slotted Size
    3/16, 9/32

Details

  • Individual Bit Or Bit Set
    Bit Set
  • Tip Type
    Phillips, Slotted, Nut Driver
  • Type
    Dual Material Bit Driver
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)