Overview
Mfr description
7467-3004 MC-GH10
Specifications
- Additional DetailsUsed to remove dirt from the inside out with the help of pressurized launchers and compatible nozzles. Gates MegaClean™ foam projectiles sweep through the inside surface of the hose, taking fine particles of loose dirt and other contaminants with them. At 20–30 percent larger than the hose I.D., these projectiles leave nothing behind but a hose that truly is clean from the inside out.
- Country of OriginUS
- Description7467-3004 MC-GH10
- For Use WithMC-L20, MC-L32, MC-BM20
- Harmonization Code3926.90.9985
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data