Motion
FYK 25 TF

SKF
FYK 25 TF

Four-Bolt Flange Ball Bearing Unit - 25 mm Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
MI ITEM #07282872
MFR #FYK 25 TF
Price$124.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYK 25 TF

Four-Bolt Flange Ball Bearing Unit - 25 mm Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
MI ITEM #07282872
MFR #FYK 25 TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$124.79/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7559 in, 70 mm
  • Bolt Size
    0.3937 in;10 mm
  • Bore Diameter  
    25 mm
  • Housing Width
    1.2205 in;31 mm
  • Inner Ring Width
    1.3425 in, 34.10 mm
  • Overall Length
    3.7402 in, 95 mm
  • Overall Width
    1.3425 in, 34.10 mm
  • Weight
    0.71 lbs

Details

  • Application
    For material handling applications
  • Bearing Material
    Steel
  • Bearing Type
    Ball
  • Bore Type
    Cylindrical
  • Coating
    Without
  • Description
    Square flanged ball bearing unit with set screw locking and extended inner ring, composite housing, ISO$
  • Dynamic Load Capacity
    3147 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Thermoplastic
  • Housing Type
    Flanged
  • Locking Device
    Set Screw
  • Lubricant
    Grease
  • Max Rpm
    7000 rpm
  • Maximum Speed
    7000 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Contact, Standard
  • Series
    FYK
  • Static Load Capacity
    1754 lbf

Overview

Mfr description
FYK-25-TF METRIC FLG BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought