Motion
6012VV
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, Normal Clearance Internal Clearance
Mi Item #07283133
MFR #6012VV
Price$152.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, Normal Clearance Internal Clearance
Mi Item #07283133
MFR #6012VV

Mfr description
6012 VV BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.49/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    95 mm
  • Overall Height
    18 mm
  • Overall Length
    95 mm
  • Overall Width  
    18 mm
  • Weight
    0.908 lbs, 0.412 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105052
  • Internal Clearance
    Normal Clearance
  • Long Description
    The 6012VV is a 60 mm bore radial deep groove ball bearing with a 95 mm outside diameter and 18 mm width, double sealed for longevity.
  • Manufacturer Catalog Number
    6012VV
  • Manufacturer Upc Number
    029176013133
  • Max Rpm
    8000 rpm
  • Maximum Operating RPM
    8000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    32500 N, 7306.29 lbf
  • Radial Static Load Capacity
    23200 N, 5215.57 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Rubber
  • Series
    60 series
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176013133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)