Specifications
Dimensions
- Package Size5
- Weight1.898 lb
Details
- Additional DetailsColor: Magenta/Olive | Compatible with 3MTM PAPR Systems: Yes | Smallest Saleable Unit: Each
- ApplicationFormaldehyde, Particulate
- Branding3M
- ColorMagenta, Olive
- Color CodeOlive
- For Use With3MTM VersafloTM Powered Air Respirators TR-600 Series, 3MTM VersafloTM Powered Air Respirators TR-800 Series
- Hazard TypeFormaldehyde, Particulate, Silica
- Manufacturer Stock Number70071618345
- Manufacturer Upc Number50051131373650
- NIOSH ApprovalNIOSH
- Niosh ClassificationHEPA
- Product LineVersaflo
- Product TypesCartridge
- Protection TypeFormaldehyde, Particulate
- SeriesTR-600
- Series CompatibilityTR-600, TR-800
- Specifications MetNIOSH Approved
- TypeParticulate Filter
- UPC_NO50051131373650
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)