Motion
250456731
Oil Seal - Split, 3.875 in Shaft Dia., 4.750 in OD, 0.438 in Overall Width, Model 23 Design, Mill-Right N Lip Material
Mi Item #07283186
MFR #250456731
Price$133.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Split, 3.875 in Shaft Dia., 4.750 in OD, 0.438 in Overall Width, Model 23 Design, Mill-Right N Lip Material
Mi Item #07283186
MFR #250456731

Mfr description
23X6731 MILL-RIGHT N 3.875"ID 4.750"OD
  • General service split seal
  • Cover plate required
  • Over 300,000 sizes readily available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.41/each

Specifications

Dimensions

  • Outside Diameter
    4.750 in
  • Overall Width
    0.438 in
  • Shaft Diameter
    3.875 in

Details

  • Design Type
    Model 23
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    25045-6731
  • Manufacturer Upc Number
    717744628949
  • Seal Type
    Split Seal
  • Solid / Split
    Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)