Motion
EMVM10032D-PP
IEC Frame AC Motor - 3 kW, 3000 rpm, 3 ph, 230/380/400 V, 100 Frame, 50 Hz, 3000 rpm Base, S1 Duty
Mi Item #07283243
MFR #EMVM10032D-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 3 kW, 3000 rpm, 3 ph, 230/380/400 V, 100 Frame, 50 Hz, 3000 rpm Base, S1 Duty
Mi Item #07283243
MFR #EMVM10032D-PP

Mfr description
EMVM10032D-PP MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    100
  • Shaft Diameter
    28 mm
  • Weight
    110 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    3000 rpm
  • Duty Condition Type
    S1 Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50 Hz
  • Insulation Class
    F
  • IP Rating
    IP55
  • kW
    3 kW
  • Manufacturer Upc Number
    781568755815
  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/380/400 V
  • Product Type
    IEC Frame Motors
  • Synchronous Rpm
    3000 rpm
  • UPC_NO
    781568755815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)