Motion
HNV 1 NPT F 2V

FASTER
HNV 1 NPT F 2V

Hydraulic Socket - Stainless Steel Body Material, Poppet Valve, 1 in NPTF, 1 – 11-1/2 Female Thread, 3045 psi psi, 1 in Body Size, Viton® Seal
MI ITEM #07283252
MFR #HNV 1 NPT F 2V
Your Price$443.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 1 NPT F 2V

Hydraulic Socket - Stainless Steel Body Material, Poppet Valve, 1 in NPTF, 1 – 11-1/2 Female Thread, 3045 psi psi, 1 in Body Size, Viton® Seal
MI ITEM #07283252
MFR #HNV 1 NPT F 2V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$443.95/each(List $510.55)

Overview

Mfr description
HNV-1-NPT-F-2V STAINLESS STEEL

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3045 psi
  • Valve Type
    Poppet Valve
  • Material Specifics
    Stainless Steel
  • Body Material
    Stainless Steel
  • Seal Material
    Viton®
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • Body Size
    1 in
  • Force-to-Connect
    41.0 lbs
  • Spillage
    0.43960 fl oz (US)
  • Flow Rate
    39.63 gpm
  • Burst Pressure
    13050 psi
  • Standard Interchange
    ISO 7241-B
  • Industry/Application
    Industrial, Oil & Gas

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought