Motion
VF5420-3G1-03

SMC CORP OF AMERICA
VF5420-3G1-03

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 110 V ac, Double Solenoid, Grommet Lead Wire 300 mm, Body Ported, 3/8 in
Mi Item #07283420
MFR #VF5420-3G1-03
Price$154.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF5420-3G1-03

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 110 V ac, Double Solenoid, Grommet Lead Wire 300 mm, Body Ported, 3/8 in
Mi Item #07283420
MFR #VF5420-3G1-03

Mfr description
VF5420-3G1-03 VALVE, PILOT, BODY PORTED
  • 5 port solenoid valve
  • Power consumption: 1.55W standard, 0.5W w/power saving circuit
  • Built-in full-wave rectifier (AC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.82/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Lead Wire Length
    300 mm
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Port Sizes
    3/8 BSPT
  • Subplate Port Size
    0.3750 in

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Grommet Lead Wire 300 mm
  • Flow Direction
    4-Way
  • For Use With Series
    VF5000
  • Manifold Port(s)
    0.3750 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Normal State
    Center Closed
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Pilot Operated
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Rectifier
    Yes
  • Series
    VF
  • Solenoid Electrical Entry
    Grommet Lead Wire 300 mm
  • Solenoid Power Consumption
    1.55 W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Specification
    Single
  • Valve Series
    VF5000
  • Voltage Suppressor
    Without Light Surge Voltage Suppressor
  • Wire Type
    Grommet Lead Wire 300 mm
  • Wiring Type
    Grommet Lead Wire 300 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)