Specifications
Dimensions
- Bore Diameter40 mm
- Cylinder Size40 mm
- Thread SizeM16x1.5
Details
- Cylinder Application TypeHydraulic Cylinder
- For Use WithCh Hydraulic Cylinder
- Hardware TypeClevis Pin
- Mounting TypeClevis
- Replacement Part TypeClevis Pin
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)