Motion
SV62-2ZOT-L

RADIANS INC.
SV62-2ZOT-L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #07283563
MFR #SV62-2ZOT-L
Price$26.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV62-2ZOT-L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #07283563
MFR #SV62-2ZOT-L

Mfr description
SV62-2ZOT-L SAFETY VEST, ORANGE, LARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.31/each

Specifications

Dimensions

  • Length
    11.2000 in, 284.50 mm
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Contrasting Trim Detail | Upper Split Pad | Pencil Pocket | Upper Radio | Phone Pocket | 2 Lower Pockets | Flap Covered Pockets | 2 Large Deep Open Inside Pockets | 1 Inside Flashlight Pocket | Mic Tab On Both Shoulders
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Orange
  • Description
    Radians Sv62 Type R Class 2 Surveyor Heavy Duty Solid Twill Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    High Visibility, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Radio Mic Tabs
  • Material
    Solid Twill
  • Material Composition
    Solid Twill
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    6
  • Pattern
    Solid
  • Product Line
    Rad-Wear
  • Product Type
    High-Visibility Vests
  • Series
    SV62
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)