Motion
24052EJW33

TIMKEN
24052EJW33

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 140 mm Width, Straight Bore, Open, C0
Mi Item #07283688
MFR #24052EJW33
Price$18,208.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24052EJW33

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 140 mm Width, Straight Bore, Open, C0
Mi Item #07283688
MFR #24052EJW33

Mfr description
24052EJW33
  • (W33) Standard lubrication holes and groove in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,208.94/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    140 mm
  • Weight
    136.19 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Window
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796357549
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    240
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796357549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)