Motion
64 X 3844
Klozure® MILL-RIGHT® N Carbon Steel Case Oil Seal - Solid, 36.000 in Shaft Dia., 38.500 in OD, 1.000 in Overall Width, Mill-Right N Lip Material
MI ITEM #07283740
MFR #64 X 3844
List Price$3,359.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® N Carbon Steel Case Oil Seal - Solid, 36.000 in Shaft Dia., 38.500 in OD, 1.000 in Overall Width, Mill-Right N Lip Material
MI ITEM #07283740
MFR #64 X 3844

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,359.97/each for your price

Overview

Mfr description
64X3844 MILL-RIGHT N CRS 36.000"ID
  • The KLOZURE® Model 64 is a severe service assembled oil seal with the industry's highest shaft to bore misalignment ratings coupled with one of the fastest shaft speed ratings.
  • Heavy-duty carbon steel outer case.
  • Unique carrier/garter spring combination.
  • MILL-RIGHT® N (Nitrile) provides moderate abrasion and moderate chemical resistance.
  • Made in USA

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    36.000 in
  • Outside Diameter
    38.500 in
  • Overall Width
    1.000 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Manufacturer Upc Number
    717744990954
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    7000 ft/min
  • Misalignment Tolerance
    0.125 in
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, High-Misalignment, Radial Shaft Seal for Oil or Grease
  • Construction Description
    Assembled Seal, Single Lip, Combination Garter and Finger Spring Loaded Lip, Heavy Duty Carbon Steel Case and Inner Ring
  • Harmonization Code
    8487900040.US
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
  • Weight
    20.545 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text