Motion
D8400-L15-18-ED-X

BRENNAN INDUSTRIES INC
D8400-L15-18-ED-X

L15MBT-18MM ED STRT W/O TUBE NUT &
MI ITEM #07283841
MFR #D8400-L15-18-ED-X
Price$6.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L15-18-ED-X

L15MBT-18MM ED STRT W/O TUBE NUT &
MI ITEM #07283841
MFR #D8400-L15-18-ED-X

Mfr description
L15MBT-18MM ED STRT W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.85/each

Specifications

Dimensions

  • End 1 Size
    M22X1.5
  • End 2 Size
    M18X1.5

Details

  • Adapter Type
    Straight
  • Connection Type
    Compression / Metric
  • End 1 Style
    MALE METRIC 24 DEGREE DIN SEAT
  • End 2 Style
    MALE METRIC FORM E CAPTIVESEAL
  • Fitting Material
    Stainless Steel
  • Seal Material
    NBR
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)