Overview
Mfr description
S06MBT-S06FMS 90 DEG
Specifications
- Thread Size 2M14X1.5
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length31.0
- Hex Body14.0
- SeriesD6500
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data