Motion
AMTE-M-H-G18

FESTO CORPORATION
AMTE-M-H-G18

1/8 BSPP Port Size, 92 dB Noise Reduction, 615 L/min Flow Rate
Mi Item #07283876
MFR #AMTE-M-H-G18
Price$3.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
AMTE-M-H-G18

1/8 BSPP Port Size, 92 dB Noise Reduction, 615 L/min Flow Rate
Mi Item #07283876
MFR #AMTE-M-H-G18

Mfr description
AMTE-M-H-G18 1206622
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.11/each

Specifications

Dimensions

  • Port Size
    1/8 BSPP

Details

  • Flow Rate
    615 L/min
  • Noise Reduction
    92 dB
  • Operating Medium
    Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)