Motion
BB203KRR5
Farm Implement Bearing - Straight, 0.5150 in Bore, 40 mm OD, 0.7200 in Width, Double Sealed
Mi Item #07283888
MFR #BB203KRR5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 0.5150 in Bore, 40 mm OD, 0.7200 in Width, Double Sealed
Mi Item #07283888
MFR #BB203KRR5

Mfr description
BB203KRR5 PRESS WHEEL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5150 in
  • Inner Ring Width
    0.7200 in
  • Outside Diameter  
    40 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.7200 in

Details

  • Application
    Agricultural
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    BB203KRR5 PRESS WHEEL BEARING
  • Long Description
    This Farm Implement Bearing is a straight bore type with 0.5150 in bore diameter, double sealed closure, 40 mm outside diameter, and 0.7200 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BB203KRR5
  • Max Rpm
    3500 rpm
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Type
    Molded R Seal
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)