Specifications
Dimensions
- Bore Diameter15 mm
- Cylinder Size15 mm
Details
- Cylinder Application TypeRound Body Cylinder
- Hardware TypeClevis
- Mounting TypeClevis
- Replacement Part TypeClevis
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)