Motion
TU0212BU2-20-X4

SMC CORP OF AMERICA
TU0212BU2-20-X4

Polyurethane Tubing - Air/Water, 1.2 mm, 0.047 in ID, 2 mm, 0.078 in OD, 20 m Length
MI ITEM #07284090
MFR #TU0212BU2-20-X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TU0212BU2-20-X4

Polyurethane Tubing - Air/Water, 1.2 mm, 0.047 in ID, 2 mm, 0.078 in OD, 20 m Length
MI ITEM #07284090
MFR #TU0212BU2-20-X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20 m
  • Tube Inner Diameter
    1.2 mm, 0.047 in
  • Tube Outer Diameter
    2 mm, 0.078 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Manufacturer Catalog
  • Operating Pressure At Room Temp
    116 psi
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water

Overview

Mfr description
TU0212BU2-20-X4 TUBING, POLYURETHANE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought