Motion
85118 WR RAT XL COMB 9/16

Gearwrench
85118 WR RAT XL COMB 9/16

9/16" 12 Point Ratcheting Combination Wrench 9-1/4" OAL, Steel, Full Polish Finish
MI ITEM #07284765
MFR #85118 WR RAT XL COMB 9/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85118 WR RAT XL COMB 9/16

9/16" 12 Point Ratcheting Combination Wrench 9-1/4" OAL, Steel, Full Polish Finish
MI ITEM #07284765
MFR #85118 WR RAT XL COMB 9/16

Mfr description
85118 WR RAT XL COMB 9/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length  
    9-1/4 in
  • Size
    9/16 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)