Motion
0270-04046

HUB CITY INC
0270-04046

ALHI4032E 6.36 56C Inline Speed Reducer - 6.36:1 Ratio, 0.6250 in Input Size, C-Face Input Type, 0.7500 in Output Shaft Diameter, Double Reduction
MI ITEM #07284918
MFR #0270-04046
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-04046

ALHI4032E 6.36 56C Inline Speed Reducer - 6.36:1 Ratio, 0.6250 in Input Size, C-Face Input Type, 0.7500 in Output Shaft Diameter, Double Reduction
MI ITEM #07284918
MFR #0270-04046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0270-04046 ALHI4032E 6.36 56C
  • Single-Piece Aluminum Alloy Housing
  • Universal Mounting Dimensions
  • Viton® seals
  • All gearing is hardened and ground (AGMA Class 10 or better)
  • Oversized ball bearings

Specifications

  • Reducer Type
    Inline
  • Ratio
    6.36:1
  • Input Type
    C-Face
  • Input Size
    0.6250 in
  • Output Shaft Diameter
    0.7500 in
  • Reduction
    Double
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    ALHI4032
  • Maximum Output RPM
    275 @ 1750 rpm input
  • Maximum Output Torque
    602 in-lbs @ 1750 rpm
  • Max Input Horsepower
    2.74 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    ALHI4032
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    0270-04046
  • Manufacturer Upc Number
    662798744742
  • Shipping Dimensions Height
    8-1/4 in
  • Shipping Dimensions Length
    9 in
  • Shipping Dimensions Width
    9 in
  • Weight
    13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text