Specifications
Dimensions
- Arbor Size5/8 in -11
- Center Hole DiameterTHREADED
- Weight0.19 lb
- Wheel Diameter4-1/2 in
- Wheel Thickness1/4 in
Details
- ApplicationGrinding
- Arbor TypeSpin-On
- ColorBlack
- Description KeywordHigh Removal Grinding
- For Use Withangle Grinder
- Form TypeDisc
- GradeZA-16 P
- Grit Number16
- Manufacturer Stock Number08P450
- Manufacturer Upc Number662980878026
- MaterialZirconia
- Max Rpm13300 rpm
- Mineral Typezirconia
- Package Quantity20.000
- Position27S
- UPC_NO662980878026
- Wheel Type27S
Overview
Mfr description
08P450 4-1/2X1/4 SPIN-ON XCAVATOR
- Exceptional performance, highest productivity; Fe-Free formulation (guaranteed not to contaminate stainless steel); Ultra High Removal Rate; Heavy grinding, weld removal, bevelling; Shaping; For use on: Alloys, Cast Iron, Stainless Steel, Steel, Tungsten, Hard Metal; XCAVATORTM has been redesigned to incorporate the latest innovation in Type 27 depressed center grinding wheels. The new Comfort MaxTM Technology in the hub of the wheel helps to minimize vibration, providing the operator with more comfortable, ergonomic work conditions without sacrificing productivity. Xcavator delivers premium performance, the highest removal rate in steel and stainless steel and can confront some of the industry’s toughest metals, such as tungsten carbide and quenched and tempered steel. Eliminate bottlenecks in your production process and reduce the amount of time spent grinding with the new and improved Xcavator with Comfort MaxTM Technology, exclusive to Walter Surface Technologies.