Motion
08P500
XCAVATOR™ Grinding Wheel 5" X 1/4" SPIN-ON PK 20
MI ITEM #07284964
MFR #08P500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XCAVATOR™ Grinding Wheel 5" X 1/4" SPIN-ON PK 20
MI ITEM #07284964
MFR #08P500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in -11
  • Center Hole Diameter  
    THREADED
  • Weight
    0.639 lb
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Spin-On
  • Color
    Black
  • Description Keyword
    High Removal Grinding
  • For Use With
    angle Grinder
  • Form Type
    Disc
  • Grade
    ZA-16 P
  • Grit Number
    16
  • Manufacturer Stock Number
    08P500
  • Manufacturer Upc Number
    662980150023
  • Material
    Zirconia
  • Max Rpm
    12200 rpm
  • Mineral Type
    Zirconia
  • Package Quantity
    20.000
  • Position
    27S
  • UPC_NO
    662980150023
  • Wheel Type
    27S

Overview

Mfr description
08P500 5X1/4 SPIN-ON XCAVATOR
  • Exceptional performance, highest productivity; Fe-Free formulation (guaranteed not to contaminate stainless steel); Ultra High Removal Rate; Heavy grinding, weld removal, bevelling; Shaping; For use on: Alloys, Cast Iron, Stainless Steel, Steel, Tungsten, Hard Metal; XCAVATORTM has been redesigned to incorporate the latest innovation in Type 27 depressed center grinding wheels. The new Comfort MaxTM Technology in the hub of the wheel helps to minimize vibration, providing the operator with more comfortable, ergonomic work conditions without sacrificing productivity. Xcavator delivers premium performance, the highest removal rate in steel and stainless steel and can confront some of the industry’s toughest metals, such as tungsten carbide and quenched and tempered steel. Eliminate bottlenecks in your production process and reduce the amount of time spent grinding with the new and improved Xcavator with Comfort MaxTM Technology, exclusive to Walter Surface Technologies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought