Motion
AEVC-40-25-I-P-A

FESTO CORPORATION
AEVC-40-25-I-P-A

AEVC-40-25-I-P-A Short-Stroke Cylinder
MI ITEM #07285028
MFR #AEVC-40-25-I-P-A
Price$267.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
AEVC-40-25-I-P-A

AEVC-40-25-I-P-A Short-Stroke Cylinder
MI ITEM #07285028
MFR #AEVC-40-25-I-P-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$267.85/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Single Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Compact Cylinder Type
    Short Stroke
  • Cylinder Style
    Compact
  • Cylinder Suffix
    I-P-A
  • Magnet
    With Magnet
  • Piston Action
    Single-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    AEVC
  • Type
    Compact

Overview

Mfr description
188225 AEVC-40-25-I-P-A CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought