Specifications
Dimensions
- Bore Diameter80 mm
- Stroke25 mm
Details
- Auto-SwitchA73C - Reed, DC Volt <gt/>5,<lt/>24, LED, Connector, Vertical
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Number Of Auto Switches1
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)